Samsung Electronics FJM Series Wall Mount Indoor Mini-Split Single-Zone

SAJ0JNADCHAA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.12
BTU Heat Rating
7500 Btu/h
CFM
295
Collection
FJM Series
Decibel Rating dB
38 dB
Depth
10-13/16 in
Energy Star Compliant
No
Height
10-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
32-1/2 in
Liquid Line OD
1/4 in
MBH
7
Max CFM
295
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
UL Listed
No
Volts
208/230V
Weight
21
Width
32-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday