0 items

Samsung Electronics Flex Duo™ Natural Gas Freestanding Range

SNX58K7850

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
18000
Capacity
5.8 cu ft
Collection
Flex Duo™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-11/16 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-19/32 in
Installation Type
Freestanding
Power Source
Electric, Gas
UL Listed
No
Width
29-13/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday