Quantum 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #SAR18KSFPDWQXCV  |  Item #7251406  |  Manufacturer Part #AR18KSFPDWQXCV

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [20, 14.5, 0.12, 0.17]

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 21000 Btu/h

CFM: 1700

Collection: Quantum

Decibel Rating dB : 51 dB

Depth: 12-3/16 in

EER: 11.45

Energy Star Compliant: No

HSPF: 9

Height: 25-1/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 34-5/8 in

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 1700

Phase: Single Phase

Refrigerant: R-410A

SEER: 17

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 95.9

Width: 34-5/8 in

Zones: 1