Samsung

Food ShowCase 21.5 cf 115V Counter Depth Side-by-Side Refrigerator with Metal Cooling in Stainless Steel

Part #SRH22H9010SRAA  |  Manufacturer Part #RH22H9010SR/AA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Food Showcase door provides quick access to frequently used items without losing a ton of cold air
  • Enjoy great energy savings with the stainless-steel interior, which uses the metal to retain cold when the door is opened and closed
  • This counter depth model is designed to fit flush with a standard kitchen counter depth, giving you that much-desired built-in look
  • ENERGY STAR® qualified
  • High-efficiency LED light illuminates every corner of the refrigerator, making food easier to find
  • Designed to fit taller items with ease, use the adjustable 3-way shelf for all your storage needs; use it as a standard shelf, slide-in for more space, or flip up for even more storage space
  • The water and ice dispenser has an external digital display allows you to easily control settings at the touch of a button
  • The water and ice dispenser also provides a uniquely tall opening so pitchers and tall decorative glasses can be filled quickly and easily
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 21.5 cu ft

Collection: Food ShowCase

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Recessed

Height: 69-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 2

Number of Shelves: 2

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.3 cu ft

Refrigerator Type: [Counter Depth, Side-By-Side]

UL Listed: No

Volts: 115V

Weight: 354.9

Width: 35-7/8 in