Samsung

Food ShowCase 21.5 cf Counter Depth Side-by-Side Refrigerator in Stainless Steel

Part #SRH22H8010SRAA  |  Manufacturer Part #RH22H8010SR/AA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The exterior showcase gives you instant access to drinks and condiments, while the InnerCase lets you store large, fresh food items. This refrigerator lets you easily organize your food by type or family member
  • This Samsung refrigerator has enough room to fit up to 22 bags of groceries
  • Get more workspace while enhancing your kitchen's look with Samsung's counter-depth refrigerator design. Its sleek, built-in style blends in with the cabinetry, adding function and style to your kitchen
  • LED lighting gently brightens virtually every corner of your refrigerator so you're able to quickly spot what you want. Plus, it emits less heat and is more energy-efficient than conventional lighting
  • Automatic In-Door Ice Maker saves freezer space and offers convenient access to ice, right inside the door. It can produce up to 4.2lbs and store up to 5.5lbs of ice per day while saving more room for frozen foods
  • Shelves made of heat-treated, high strength safety glass
  • External Ice Blue Digital Display allows you to easily control settings at the touch of a button. The Samsung Ice and Water dispenser provides a uniquely-tall opening so pitchers and tall glasses can be filled quickly and easily
  • Audible alert indicating that the refrigerator door has been open for two minutes
  • Energy Star rated products meet strict energy efficiency specifications set by the government. This Samsung refrigerator is 20% more efficient than Federal Standard

Specifications

ADA Compliant: No

AMP: 10

Application: Residential

Bulb Type: LED

Capacity: 21.5 cu ft

Collection: Food ShowCase

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Recessed

Height: 69-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 2

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.3 cu ft

Refrigerator Type: [Counter Depth, Side-By-Side]

UL Listed: No

Volts: 115V

Weight: 337.3

Width: 35-7/8 in