35-29/32 in. 14.3 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Stainless Steel
35-29/32 in. 14.3 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enjoy great energy savings with the stainless-steel interior, which uses the metal to retain cold when the door is opened and closed
- This counter depth model is designed to fit flush with a standard kitchen counter depth, giving you that much-desired built-in look
- The Food Showcase door provides quick access to frequently used items without losing a ton of cold air
- The water and ice dispenser also provides a uniquely tall opening so pitchers and tall decorative glasses can be filled quickly and easily
- Designed to fit taller items with ease, use the adjustable 3-way shelf for all your storage needs; use it as a standard shelf, slide-in for more space, or flip up for even more storage space
- The water and ice dispenser has an external digital display allows you to easily control settings at the touch of a button
- High-efficiency LED light illuminates every corner of the refrigerator, making food easier to find
- ENERGY STAR® qualified
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- Application:
- Residential
- Capacity:
- 21.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.2 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 69-27/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.3 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side, Full
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 354.9 lb
- Width:
- 35-29/32 in