35-3/4 in. 20.5 cu. ft. French Door and Full Refrigerator in Stainless Steel/Grey
35-3/4 in. 20.5 cu. ft. French Door and Full Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses metal cooling which locks in cold and seals in freshness; the stainless steel paneling helps maintain consistent temperature throughout the refrigerator
- The 29.5 cu ft extra large capacity has enough space to fit up to 29.5 bags of groceries
- The Samsung Food ShowCase provides easy access to on-the-go items; organize food based on type and frequency of use
- EZ-Open handle designed for easy opening of a fully loaded freezer, containing a filtered ice maker; the low-profile handle design lifts up and glides out the drawer effortlessly
- The Ice Master ice maker produces up to 10 lbs of ice per day and stores up to 4.2 lbs of ice; the space saving design leaves more room in your refrigerator
- High efficiency LED lighting that beautifully brightens every corner of your refrigerator while emitting less heat and being more energy efficient than conventional lighting
- Twin Cooling Plus system keeps foods fresher longer
- The counter-height FlexZone drawer creates four flexible-size compartments with our adjustable smart divider which features four customizable temperature settings and is easily accessible for kids
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Residential
- Capacity:
- 29.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Depth:
- 37-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 4
- Number of Handles:
- Four Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 20.5 cu ft
- Refrigerator Type:
- French Door, Full
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 392.4 lb
- Width:
- 35-3/4 in