High Efficiency Front Load Electric Dryer in White
High Efficiency Front Load Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 cycles, including Heavy Duty, Towels, Permanent Press, Bedding, Delicates, Quick Dry and Time Dry
- Multi-Steam technology, including Steam Refresh, Steam Sanitize and Steam Wrinkle Away cycles, helps remove odors and freshen clothes, so you spend less time ironing and less money at the dry cleaners
- Samsung 7.4-cubic foot electric dryer features a large capacity to dry 3 laundry baskets in a single load, saving you time and effort
- Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch
- ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
- Eco Dry provides superior drying with up to 25% less energy and saves up to $4,500 over the lifetime of the dryer (compared to pre-2004 conventional top-load dryers and based on US Department of Energy standard test for Electric Dryer only)
- Sensor Dry technology automatically detects moisture and adjusts drying time, so your clothes won’t over-dry
- 4 temperature settings and 8 drying options provide customized fabric care, while the Wrinkle Prevent option provides 180 minutes of intermittent tumbling in unheated air for reduced creasing
- Dryer drum light and reversible door help monitor laundry during cycle, and the time remaining display, cycle status lights and filter check indicators keep you informed
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Residential
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Energy Factor:
- 3.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/4 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 11
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Enabled:
- No
- Type:
- Electric Dryer
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120/240V
- Watts:
- 5300 W
- Weight:
- 125.7 lb
- Width:
- 27 in