StormWash™ 23-7/8 in. 6-Cycle Built-in Dishwasher with Bar Handle in Fingerprint Resistant Stainless Steel

Part #SDW80R5061USAA  |  Item #7952560  |  Manufacturer Part #DW80R5061US/AA

$ 714.10 EACH

Color/Finish:
Fingerprint Resistant Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 15

Collection: StormWash™

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Hidden

Decibel Rating dB : 48 dB

Depth: 24-4/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Bar

Height: 33-9/10 in

Installation Type: Built-in

Material: [Plastic, Stainless Steel]

Material Type: Nylon

NSF Certified: Yes

Number of Cycles: 6

Number of Settings: 15

Power Source: Electric

Type: SDW80R5061USAA

Volts: 120V

Watts: 1100

Weight: 94.8

Width: 23-7/8 in