1/2 in. x 7200 ft. Polypropylene Strapping in White (Skid of 28)

You last purchased this on
 
Samuel Strapping Systems

1/2 in. x 7200 ft. Polypropylene Strapping in White (Skid of 28)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

1/2 in. x 7200 ft. Polypropylene Strapping in White (Skid of 28)

  • Fast #
  • Part #SH1260EMW072T7
  • Item #7441291
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
7200 ft
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Skid of 28
Product Type:
Strap
UL Listed:
No
Width:
1/2 in