29-2/5 ft. x 1/2 in x 0.020 in. Standard Duty Steel Strap
29-2/5 ft. x 1/2 in x 0.020 in. Standard Duty Steel Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oscillated wound coil
- Regular duty
- For use in strapping large or heavy items such as lumber, steel and pallets
- Our high tensile and heavy duty strapping conforms to government, railroad and ASTM specifications and is marked in accordance with the requirements of the Association of American Railroads (AAR)
- Our edge conditioned strapping ensures a safe, rounded edge that is problem-free during application
- Samuel Steel strapping is available in a wide range of sizes and gauges to accommodate your strapping requirements
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 2940 ft
- Material:
- Steel
- Product Type:
- Strap
- Thickness:
- 0.02 in
- Width:
- 1/2 in
- Work Load Limit:
- 1200 lb