3/4 in. x 2500 ft. 0.5 in. Polyester Strapping in Green

You last purchased this on
 
Samuel Strapping Systems

3/4 in. x 2500 ft. 0.5 in. Polyester Strapping in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

3/4 in. x 2500 ft. 0.5 in. Polyester Strapping in Green

  • Fast #
  • Part #SP3450SMG027B4
  • Item #7441397
  • Manufacturer Part #P3450SMG027B4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyester strapping
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
2500 ft
Material:
Plastic
Material Type:
Polyster
Product Type:
Strap
Thickness:
0.05 in
UL Listed:
No
Width:
3/4 in