7-3/5 ft. x 1-1/4 in x 0.031 in. High Tensile Steel Strap

You last purchased this on
 
Samuel Strapping Systems

7-3/5 ft. x 1-1/4 in x 0.031 in. High Tensile Steel Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

7-3/5 ft. x 1-1/4 in x 0.031 in. High Tensile Steel Strap

  • Fast #
  • Part #S44125031RW
  • Item #5051343
  • Manufacturer Part #44125031RW
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ribbon would coil
  • For use in strapping large or heavy items such as lumber, steel and pallets
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
760 ft
Material:
Steel
Thickness:
31/100 in
Width:
1-1/4 in
Work Load Limit:
5500 lb