San Jamar

10 oz. Plastic and Stainless Steel Pull Type Plastic/Foam Cup Dispenser

Part #SC4200PF  |  Manufacturer Part #C4200PF

Capacity:

10 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 3.5J6, 4J6, 6J6, 6J8, 8J8, 8KY8, 10J10, 10KY10, 10FJ8, 12FJ10
  • Stainless steel adjustable
  • Pull type cup
  • Wall mounting
  • 3.5 to 12 ounce
  • Stand or wall mount
  • Top-loading gravity fed

Specifications

Capacity: 10 oz

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 3-3/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Stainless Steel

Product Type: Cup Dispenser