San Jamar

12 - 24 oz. Stainless Steel Dispenser Cup

Part #SANC3400P  |  Manufacturer Part #SAN C3400P

Capacity:

24 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull type wall mounted with removable cap
  • Top loading
  • Use with cone or flat bottom, plastic or foam
  • Patented collar easily adjusts to hold a full sleeve of most 12- to 24-oz cups

Specifications

Capacity: 24 oz

Color Finish: Stainless Steel

Material: Stainless Steel