Lever Roll Towel Dispenser (Less Transfer Mechanism) in Black
Bio-Pruf® Lever Roll Towel Dispenser (Less Transfer Mechanism) in Black
Frequently Purchased Together
Product Details
- Bio-Pruf® treated handle to resist bacterial growth
- Size: 13" W x 9 1/4" D x 16 1/2" H
- Holds rolls up to 8" W x 8 1/2" D
- Durable, break-resistant case
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bio-Pruf®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/4 in
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 13 in