San Jamar

C-Fold or Multi-Fold Towel Dispenser in Matte Chrome

Part #SANJT1900XC  |  Manufacturer Part #T1900XC

Color/Finish:
Matte Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Matte Chrome

Color Finish Category: Chromes

Depth: 4 in

Height: 14-3/4 in

Installation Type: Wall Mount

Material: Steel

Width: 11-3/8 in