San Jamar

Disposer Napkin in Black

Part #SANH985BK  |  Manufacturer Part #SAN H985BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-loading, two-sided napkin dispenser
  • Presents a professional image to patrons and provides easy access to napkins at each table

Specifications

Color Finish: Black

Depth: 4 in

Height: 5-1/2 in

Length: 4 in

Material: Stainless Steel

Width: 3-3/4 in