Double Roll Bath Tissue Dispenser in Bright Chrome
Double Roll Bath Tissue Dispenser in Bright Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Key lock
- Can accommodate industrial-size rolls
- Reserve roll slides easily into dispensing position whether mounted vertically or horizontally
- Finish: Chrome
- Dimensions: 6-1/2" x 6-1/2" x 6"
- Core Diameter: 1-1/2"
- Two roll capacity
- Constructed of 20-gauge steel
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Bright Chrome
- Depth:
- 6-1/2 in
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Weight:
- 2.80 lb
- Width:
- 10 in