0 items

San Jamar True Fold® Metal Front Cabinet Dispensers

SANT1905

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Break-resistant
  • Flip-door feature allows instant transformation to a C-fold or multifold dispenser
  • Holds 300 C-Fold or 500 Multifold towels
  • Lockable

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
True Fold®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Width
11-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday