9 OCEANS TWIN TISSUE Disposer BLAC

You last purchased this on
 
San Jamar

Oceans® 9 OCEANS TWIN TISSUE Disposer BLAC

This product requires certification to purchase.
You last purchased this on
 
San Jamar

Oceans® 9 OCEANS TWIN TISSUE Disposer BLAC

  • Fast #
  • Part #MMRCSANR4090TBK
  • Item #4427233
  • Manufacturer Part #SAN R4090TBK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slider prevents access to spare roll until first roll is completely depleted
  • Holds two 9" jumbo tissue rolls with 3 1/4" core diameters
  • Dispenses any brand or quality of jumbo tissue
  • Infinity® System allows for uninterrupted availability of tissue
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Oceans®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/4 in
Height:
12 in
IAPMO Listed -:
No
Material:
Plastic
Width:
19 in