Triple Gloves Disposer in Clear
Triple Gloves Disposer in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative spring-loaded "hug" design ensures a secure fit with glove boxes
- Triple-box dispenser is ideal for holding multiple sizes of gloves
- Prevents boxes from becoming damaged or contaminated
- Keeps gloves sanitary and handy for use
- With keyholes for easy wall mounting
- High-grade, flexible Plexiglas® lets you view contents
Specifications
- Color Finish Name:
- Clear
- Depth:
- 3-3/4 in
- Height:
- 10 in
- Material:
- Plexiglas
- Width:
- 16-1/2 in