Metal Front Cabinet Dispensers in Polished Chrome
True Fold® Metal Front Cabinet Dispensers in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Holds 300 C-Fold or 500 Multifold towels
- Lockable
- Flip-door feature allows instant transformation to a C-fold or multifold dispenser
- Break-resistant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- True Fold®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 11-5/8 in