Plastic Elongated Open Front Toilet Seat in White

You last purchased this on
 
Sanderson Plumbing

Plastic Elongated Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sanderson Plumbing

Plastic Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #B523SSWH
  • Item #46437
  • Manufacturer Part #523 SS WHITE
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Impact and chemical resistant Polypropylene
  • Matching hinges have integrally molded
  • Injection molded of high strength
  • Sanitary and easy to clean
  • The Perma-Bumper® feature provides integrally molded bumpers that are permanent
  • Stainless Steel posts fitted with Stainless Steel washers and nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
19 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-7/8 in