18 qt. 5A High Capacity Upright Vacuum
This product has been replaced by
Manufacturer Part #SC679K
18 qt. 5A High Capacity Upright Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 Q Shake Out Bag
- Only 12 lbs.
- Long Life Commercial Motor
- UL Approved
Specifications
- AMP:
- 5
- Application:
- Commercial
- Brand Model Compatibility:
- Sanitaire
- CFM:
- 120 ft3/min
- Capacity:
- 18 qt
- Cord Length:
- 30 ft
- Decibel Rating (dB):
- 78 dB
- ETL Listed:
- No
- Handle Material:
- Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 600 W
- Weight:
- 12.2 lb