4.5 qt. 10A Hepa Upright Vacuum

This product has been replaced by

Commercial Upright Vacuum Cleaner
Sanitaire® Commercial Upright Vacuum Cleaner
Manufacturer Part #SC5713D
You last purchased this on
 
Sanitaire®

Force™ QuietClean® 4.5 qt. 10A Hepa Upright Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Commercial Upright Vacuum Cleaner
Sanitaire® Commercial Upright Vacuum Cleaner
Manufacturer Part #SC5713D
Sanitaire®

Force™ QuietClean® 4.5 qt. 10A Hepa Upright Vacuum

  • Fast #
  • Part #SSC5713B
  • Item #7730428
  • Manufacturer Part #SC5713B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Do Not Disturb 24/7 - Our premium line of QuietClean® machines provide 24/7 any time of the day cleaning at 70 dBA or less which is equivalent to the noise level of a human conversation. SC5713 is measured at 69 dBA.
  • LEED Daytime Quiet - Clean quietly and efficiently during the day with our 70 dBA or less machines to help businesses keep energy costs down and maintain their LEED certifications. SC5713 is measured at 69 dBA.
  • CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI). SC5713 is certified bronze.
  • CRI and LEED Certified
  • On-Board tools
  • Quiet Operation
  • HEPA Filtration
  • Multi-Surface Cleaning - Complete any job with tools to clean carpet, furniture and above-floor areas. Includes a 10-foot stretch hose, two-piece wand, crevice tool and dusting brush.
  • Requires Certification

Specifications

AMP:
10
Application:
Commercial Carpet
CARB OTC LEED Compliant:
Yes
CFM:
135 ft3/min
Capacity:
4.5 qt
Cleaning Path:
13 in
Collection:
Force™ QuietClean®
Cord Length:
40 ft
Decibel Rating (dB):
69 dB
ETL Listed:
No
Handle Material:
Metal
Power Source:
Electric
Product Type:
Upright Vacuum
UL Listed:
Yes
Watts:
1200 W
Weight:
17 lb