Bristle Strip for Eureka 1935B and C2032A Vacuum Cleaners and Sanitaire® 12 in. Brush Roll
Bristle Strip for Eureka 1935B and C2032A Vacuum Cleaners and Sanitaire® 12 in. Brush Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 12 inch brush rolls
- This genuine Sanitaire brush strip fits brush roller53270 (HP# 115388)
- Commercial grade bristle strips
- (Eureka) SC866, SC886, SC887, SC679, SC888, SC684
- *If you haven't previously ordered this part, please contact the Service Department to ensure you order the correct part for your equipment
- Measures 6-inches long by 1-1/2-inches wide by 1-inch high.
- Compatible Machines: 1756A, C2032A, C2032B, C2094, 5071E, S645, S647A, S659A, SC684E, SC684F-2, SC689A, SC684F, SC881, SC883A, SC886E, SC886D, SC887A, SC887B ,SC888H, SC889
Specifications
- Brand Model Compatibility:
- Eureka 1935B and C2032A Vacuum Cleaners and Sanitaire® 12 in Brush Roll
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Bristle
- Product Type:
- Strip
- UL Listed:
- No
- Width:
- 1-1/2 in