1-1/2 in. Stainless Steel Metal Clamp Gasket

You last purchased this on
 
Sanitary Solutions

1-1/2 in. Stainless Steel Metal Clamp Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sanitary Solutions

1-1/2 in. Stainless Steel Metal Clamp Gasket

  • Fast #
  • Part #SSS42MPGPS15
  • Item #4891994
  • Manufacturer Part #SS42MPG-PS-1.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
1-1/2 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No