Sanitary Weld End and OD 304L Stainless Steel Tee

BB7WWWGP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Sanitary Weld End
End Connection 2
Sanitary Weld End
End Connection 3
Sanitary Weld End
End Connections
Sanitary Weld End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday