15-3/10 in. Non-foldable Toilet Seat Cover (Case of 5000)

You last purchased this on
 
Sanitor

NeatSeat® 15-3/10 in. Non-foldable Toilet Seat Cover (Case of 5000)

This product requires certification to purchase.
You last purchased this on
 
Sanitor

NeatSeat® 15-3/10 in. Non-foldable Toilet Seat Cover (Case of 5000)

  • Fast #
  • Part #S3350
  • Item #7440442
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Covers dispense flat for efficient use and are superior in quality
  • Flushable seat covers provide sanitary protection by placing a protective barrier between the user and the toilet seat and providing a di-cut center that automatically disposes of the cover when the toilet is flushed
  • Requires Certification

Specifications

Collection:
NeatSeat®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
11 in
Length:
15-3/10 in
Package Quantity:
Case of 5000
Width:
15-3/5 in