1 in. Lead 18 x 18 in. Roof Flashing
SC Series 1 in. Lead 18 x 18 in. Roof Flashing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Typically used in residential applications
- Adjustable riser allows for pitch
Documents
Specifications
- Application:
- Residential
- Collection:
- SC Series
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Pipe Diameter:
- 1 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in
- Roof Numerical Pitch:
- 4/12-5/12
- Size:
- 18 in x 18 in