20 x 12 ft. Lead Flat Sheet Metal 0.03 in
20 x 12 ft. Lead Flat Sheet Metal 0.03 in
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Applications include: Commercial building, hospitals, schools, manufacturing plants, multi-family structures, and hotels
Documents
Specifications
- ASTM:
- ASTM B-749
- Application:
- Building, Commercial, Hospital, Hotels, Schools
- Length:
- 20 ft
- Material:
- Lead
- Size:
- 12 ft x 20 ft
- Thickness:
- 0.03 in
- Width:
- 12 ft