1-1/2 in. Lead 18 x 18 in. Roof Flashing
1-1/2 in. Lead 18 x 18 in. Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It meets the minimum base size in most areas (check your local codes)
- Adjustable riser allows for pitch
- Typically used on residential applications
Specifications
- Application:
- Residential
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in
- Size:
- #4