18 x 1-1/4 in. 4# Adjustable Lead Flashing

Part #SSC1254AH  |  Item #1251556  |  Manufacturer Part #SC1254A

Call for Pricing EACH

Pipe Diameter:

1-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Typically used on residential applications
  • It meets the minimum base size in most areas (check your local codes)
  • Adjustable riser allows for pitch

Specifications

Pipe Diameter: 1-1/4 in

Roof Flashing Material: Lead

Roof Flashing Size: 18 in x 18 in