18 x 1/2 in. 4# Lead Flashing
18 x 1/2 in. 4# Lead Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It meets the minimum base size in most areas (check your local codes)
- Adjustable riser allows for pitch
- Typically used on residential applications
Specifications
- Pipe Diameter:
- 1/2 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in