18 x 2 in. 4# Lead Flashing

Part #SSC204AK  |  Item #1194925  |  Manufacturer Part #SC204AK

Call for Pricing EACH

Pipe Diameter:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adjustable riser allows for pitch
  • Typically used in residential applications

Documents

Specifications

Pipe Diameter: 2 in

Roof Flashing Material: Lead

Roof Flashing Size: 18 in x 18 in