Santa Rosa Lead
18 x 4 in. 4# Lead Flashing
Part #SSC404AP | Item #1194867 | Manufacturer Part #SC404AP
Call for Pricing
EACH
Pipe Diameter:
4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjustable riser allows for pitch
- Typically used in residential applications
Documents
Specifications
Pipe Diameter: 4 in
Roof Flashing Material: Lead
Roof Flashing Size: 18 in x 18 in