2 in. Galvanized 21 x 22 in. Roof Flashing
SP Series 2 in. Galvanized 21 x 22 in. Roof Flashing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on roof applications for its longevity, malleable base and ability to conform to the contour of tile
Documents
Specifications
- Collection:
- SP Series
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Galvanized
- Roof Flashing Size:
- 21 in x 22 in
- Size:
- 21 in x 22 in