25 x 4 ft. 4 lbs. Roll Lead Sheet
25 x 4 ft. 4 lbs. Roll Lead Sheet
Package Quantity Info:
LB: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Applications include: commercial building, hospitals, schools, manufacturing plants, multi-family structures, and hotels
Documents
Specifications
- ASTM:
- ASTM B-749
- Length:
- 25 ft
- Size:
- 25 ft x 4 ft
- Width:
- 4 ft