Santa Rosa Lead
4 in x 25 in Lead Shower Pan Liner
Part #SLR425L | Item #1203148
Call for Pricing
EACH
Size:
4 in x 25 inProduct Details
- Applications include: commercial building, hospitals, schools, manufacturing plants, multi-family structures, and hotels
Documents
Specifications
ASTM Specifications: ASTM B-749
Length: 25 ft
Material: Lead
Size: 4 in x 25 in
Thickness: 0.04 in
Width: 4 ft