Santec 1/2 in. Volume Control Rough-in Valve

SSASTOP12

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Lifetime warranty Ceramic disk cartridges

SPECIFICATIONS

ADA Compliant
No
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday