Santec 3/4 in. Volume Control Shut-Off Rough-In Valve

SSASTOP34

Valve Size

3/4 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Handle trim not included
  • One 3/4" inlet ports
  • One 3/4" outlet port

SPECIFICATIONS

ADA Compliant
No
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday