Bathroom Sink Faucet with Single Lever Handle in Bright Victorian Bronze

You last purchased this on
 
Santec

Bathroom Sink Faucet with Single Lever Handle in Bright Victorian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Santec

Bathroom Sink Faucet with Single Lever Handle in Bright Victorian Bronze

  • Fast #
  • Part #S2680EK56
  • Item #4015619
  • Manufacturer Part #2680EK56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Victorian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Bright Victorian Bronze
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Trim Only:
No
WaterSense Labeled:
No