Bathroom Sink Faucet with Single Lever Handle in Roman Bronze

Part #S2680EK97  |  Item #4018303  |  Manufacturer Part #2680EK97

$ 437.25 EACH
(Pricing is for Roman Bronze)

Color/Finish:
Roman Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Roman Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Trim Only: No

WaterSense Labeled: No