Santec Chadwick 24 x 2-1/4 x 3-3/8 in. Towel Bar in Satin Nickel

S8761ZU75

Manufacturer Part #: 8761ZU75

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Towel bar

SPECIFICATIONS

ADA Compliant
No
Collection
Chadwick
Depth
2-1/4 in
Height
3-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
2-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday