Santec

Monarch Crystal Towel Ring in Polished Nickel

Part #S8164QU70  |  Manufacturer Part #8164QU70

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Monarch Crystal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 3-1/2 in

Height: 6 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Width: 6 in