Santec

Penza Pull-Down Spray Kitchen Faucet with Single Lever Handle in Polished Chrome

Part #S200RK10  |  Manufacturer Part #200RK10

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 21 3/8"
  • Spout reach: 8 1/4"
  • Modern style single lever
  • Single-hole
  • Dual-function spray

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Penza

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Deck Mount

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5-1/8 in

Spout Reach: 8-1/4 in

Spout Type: Pull-Down

Trim Only: No

WaterSense Labeled: No