1/2 in. NPT Pressure Balancing Valve
Designer Series 1/2 in. NPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve only for pressure balanced shower
- Without volume control
- Pressure balance valve for designer shower set
- Flow rate: 4.5 - 5 gpm
- Adjustable temperature limit stop
Specifications
- Collection:
- Designer Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 6 gpm
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No