Santec

Thermax 3/4 in. NPT Thermostatic Valve

Part #STH5034  |  Manufacturer Part #TH-5034

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve only for Santec 3/4" thermax thermostatic control
  • Without volume control
  • Built-in check valves and service stops
  • Flow rate: 16 gpm

Specifications

Collection: Thermax

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Flow Rate: 20 gpm

Material: Brass

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve