Santec

Towel Ring in Polished Chrome

Part #S2864EM10  |  Manufacturer Part #2864EM10

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Width: 8-1/2 in